text.skipToContent text.skipToNavigation

Milwaukee Kerf Blade 230mm Blade Length 18-Teeth 50-Piece

Article number 6R863384
Total length (mm) 230
Number of teeth per inch 18
Suitable for stainless steel Yes
Tooth distance (mm) 1.4
Suitable for steel Yes
Brand Milwaukee
Type Kerf Blade

Specifications

Total length (mm) 230
Number of teeth per inch 18
Suitable for stainless steel Yes
Tooth distance (mm) 1.4
Suitable for steel Yes
Brand Milwaukee
Type Kerf Blade

Article numbers

Article number 6R863384
UBB 500572297397
UNSPSC 27111508
Manufacturer article nr  48016188
Do not close this page. This message will disappear, when the page is fully loaded.