text.skipToContent text.skipToNavigation

Milwaukee Kerf Blade 150mm Blade Length 18-Teeth 50-Piece

Artikelnummer 6N071805
Total length (mm) 150
Number of teeth per inch 18
Suitable for stainless steel Yes
Tooth distance (mm) 1.4
Suitable for steel Yes
Brand Milwaukee
Commodity code 82029980

Specificaties

Total length (mm) 150
Number of teeth per inch 18
Suitable for stainless steel Yes
Tooth distance (mm) 1.4
Suitable for steel Yes
Brand Milwaukee
Commodity code 82029980
Type Kerf Blade

Artikelnummers

Artikelnummer 6N071805
UBB 500572295565
UNSPSC 27111508
Fabrikant artikelnummer 48016184
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.