text.skipToContent text.skipToNavigation

Milwaukee Kerf Blade 150mm Blade Length 18-Teeth 5-Piece

Article number 6K886375
Total length (mm) 150
Number of teeth per inch 18
Suitable for stainless steel Yes
Tooth distance (mm) 1.4
Suitable for steel Yes
Brand Milwaukee
Type Kerf Blade

Specifications

Total length (mm) 150
Number of teeth per inch 18
Suitable for stainless steel Yes
Tooth distance (mm) 1.4
Suitable for steel Yes
Brand Milwaukee
Type Kerf Blade

Article numbers

Article number 6K886375
UBB 500572295649
UNSPSC 27111508
Manufacturer article nr  48005184
Do not close this page. This message will disappear, when the page is fully loaded.