text.skipToContent text.skipToNavigation

Milwaukee Kerf Blade 100mm Blade Length 24-Teeth 5-Piece

Article number 9X819242
Total length (mm) 100
Number of teeth per inch 25
Suitable for stainless steel Yes
Tooth distance (mm) 1
Suitable for steel Yes
Brand Milwaukee
Type Kerf Blade

Specifications

Total length (mm) 100
Number of teeth per inch 25
Suitable for stainless steel Yes
Tooth distance (mm) 1
Suitable for steel Yes
Brand Milwaukee
Type Kerf Blade

Article numbers

Article number 9X819242
UBB 500572294816
UNSPSC 27111508
Manufacturer article nr  48005185
Do not close this page. This message will disappear, when the page is fully loaded.