text.skipToContent text.skipToNavigation

Milwaukee Jigsaw Blade for Wood/Plastic/Non-Ferrous Material/Steel 91mm 5-Piece

Article number 8S963641
Total length (mm) 91
Tool insertion T-Shank
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Brand Milwaukee

Specifications

Total length (mm) 91
Tool insertion T-Shank
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Brand Milwaukee
Commodity code 82029980
Type Jigsaw Blade

Article numbers

Article number 8S963641
EAN 4002395378036
UBB 500513638568
UNSPSC 27111508
Manufacturer article nr  4932430142
Do not close this page. This message will disappear, when the page is fully loaded.