text.skipToContent text.skipToNavigation

Milwaukee Jigsaw Blade for Wood/Non-Ferrous Material/Steel 105mm 5-Piece

Article number 6W980507
Total length (mm) 105
Tool insertion T-Shank
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Tooth distance (mm) 2 - 2

Specifications

Total length (mm) 105
Tool insertion T-Shank
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Tooth distance (mm) 2 - 2
Brand Milwaukee
Type Jigsaw Blade

Article numbers

Article number 6W980507
EAN 4002395301584
UBB 500513639145
UNSPSC 27111508
Manufacturer article nr  4932274653
Do not close this page. This message will disappear, when the page is fully loaded.