text.skipToContent text.skipToNavigation

Milwaukee Jigsaw blade 75/2,5mm 5 pieces

Article number 4O112858
Total length (mm) 75
Tool insertion U-Shank
Tooth distance (mm) 2.5 - 2.5
Type A5035/A5041

Specifications

Total length (mm) 75
Tool insertion U-Shank
Tooth distance (mm) 2.5 - 2.5
Type A5035/A5041

Article numbers

Article number 4O112858
EAN 4002395321056
UBB 500513640606
UNSPSC 27111508
Manufacturer article nr  4932354506
Do not close this page. This message will disappear, when the page is fully loaded.