text.skipToContent text.skipToNavigation

Milwaukee Jigsaw blade 75/2,5mm 5 pieces

Article number 3L600321
Total length (mm) 75
Tool insertion T-Shank
Tooth distance (mm) 2.5 - 2.5
Type T 101 A

Specifications

Total length (mm) 75
Tool insertion T-Shank
Tooth distance (mm) 2.5 - 2.5
Type T 101 A

Article numbers

Article number 3L600321
EAN 4002395301577
UBB 500513640523
UNSPSC 27111508
Manufacturer article nr  4932274651
Do not close this page. This message will disappear, when the page is fully loaded.