text.skipToContent text.skipToNavigation

Milwaukee Jigsaw blade 55/1,2mm 25 pieces

Article number 5Q349133
Total length (mm) 55
Tool insertion T-Shank
Tooth distance (mm) 1.2 - 1.2
Type T 118 A

Specifications

Total length (mm) 55
Tool insertion T-Shank
Tooth distance (mm) 1.2 - 1.2
Type T 118 A

Article numbers

Article number 5Q349133
EAN 4002395349265
UBB 500513642842
UNSPSC 27111508
Manufacturer article nr  4932373486
Do not close this page. This message will disappear, when the page is fully loaded.