text.skipToContent text.skipToNavigation

Milwaukee Jigsaw blade 155/1MM

Article number 4E632194
Total length (mm) 155
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Tooth distance (mm) 1 - 1
Type T 718 AF

Specifications

Total length (mm) 155
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Tooth distance (mm) 1 - 1
Type T 718 AF

Article numbers

Article number 4E632194
EAN 4002395346097
UBB 500513639483
UNSPSC 27111508
Manufacturer article nr  4932373086
Do not close this page. This message will disappear, when the page is fully loaded.