text.skipToContent text.skipToNavigation

MILWAUKEE Jig saw & reciprocating saw blades TCTAX300

Article number 3X847884
Total length (mm) 300
Number of teeth per inch 5
Suitable for stainless steel No
Tooth distance (mm) 5
Suitable for plastic Yes
Suitable for steel No
Suitable for wood Yes

Specifications

Total length (mm) 300
Number of teeth per inch 5
Suitable for stainless steel No
Tooth distance (mm) 5
Suitable for plastic Yes
Suitable for steel No
Suitable for wood Yes
Suitable for nonferrous metals No
Hard metal version No
Suitable for foam No
Model AX

Article numbers

Article number 3X847884
UBB 500689307139
UNSPSC 27112700
Manufacturer article nr  48005527
Do not close this page. This message will disappear, when the page is fully loaded.