text.skipToContent text.skipToNavigation

Milwaukee Impact driver M18FQID-0X

Article number 7M847487
Nominal voltage (V) 18
Max. torque (Nm) 50
Tool insertion 1/4 inch internal hexagon
Impacts (1/min) 4000
Suitable for screw diameter (mm) 14 - 14
Type M18 FQID-0X

Specifications

Nominal voltage (V) 18
Max. torque (Nm) 50
Tool insertion 1/4 inch internal hexagon
Impacts (1/min) 4000
Suitable for screw diameter (mm) 14 - 14
Type M18 FQID-0X

Article numbers

Article number 7M847487
EAN 4002395289226
UBB 500654630234
UNSPSC 27112700
Manufacturer article nr  4933459187
Do not close this page. This message will disappear, when the page is fully loaded.