text.skipToContent text.skipToNavigation

Milwaukee Hook spanner 3/8

Article number 9X235929
Surface protection Other
Type of accessories/components Other
Isolation protection 1000 V No
Single wrench model Yes
Low spark model No
Wrench size small (inch) Other
With tommy bar No

Specifications

Surface protection Other
Type of accessories/components Other
Isolation protection 1000 V No
Single wrench model Yes
Low spark model No
Wrench size small (inch) Other
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
Accessories Yes
Part No
VDE tested No
Brand Milwaukee

Article numbers

Article number 9X235929
UBB 500572305059
UNSPSC 27112807
Manufacturer article nr  49964705
Do not close this page. This message will disappear, when the page is fully loaded.