text.skipToContent text.skipToNavigation

MILWAUKEE Hole saws TCT70MM

Article number 6D201764
Diameter 70
Cutting depth (mm) 41
Hole edge core drill No
Holding system Thread holding
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium Yes

Specifications

Diameter 70
Cutting depth (mm) 41
Hole edge core drill No
Holding system Thread holding
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for non-ferrous metals No
Suitable for plaster board No
Suitable for cast iron Yes
Suitable for wood Yes
Suitable for brass No

Article numbers

Article number 6D201764
UBB 500689321569
UNSPSC 31390000
Manufacturer article nr  49560731
Do not close this page. This message will disappear, when the page is fully loaded.