text.skipToContent text.skipToNavigation

MILWAUKEE Hole saws 4/660MM

Article number 5M777981
Diameter 60
Cutting depth (mm) 41
Hole edge core drill No
Holding system Other
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium Yes

Specifications

Diameter 60
Cutting depth (mm) 41
Hole edge core drill No
Holding system Other
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for plaster board Yes
Suitable for cast iron Yes
Suitable for wood Yes
Suitable for brass Yes
Model HOLE DOZER

Article numbers

Article number 5M777981
UBB 500689326774
UNSPSC 31390000
Manufacturer article nr  49565169
Do not close this page. This message will disappear, when the page is fully loaded.