text.skipToContent text.skipToNavigation

Milwaukee Hole saw set 49224005 14 pieces

Article number 3Q206384
Packaging Case
Diameter 57
Cutting depth (mm) 41
Hole edge core drill Yes
Heating- + sanitary mechanic set No
Electrician set No
Suitable for stainless steel Yes

Specifications

Packaging Case
Diameter 57
Cutting depth (mm) 41
Hole edge core drill Yes
Heating- + sanitary mechanic set No
Electrician set No
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 10
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 14
Number of files 0
Number of measuring tools 0
Suitable for non-ferrous metals Yes
Suitable for plaster board Yes
Suitable for cast iron Yes
Suitable for wood Yes
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Milwaukee

Article numbers

Article number 3Q206384
UBB 500572285582
UNSPSC 23241639
Manufacturer article nr  49224152
Do not close this page. This message will disappear, when the page is fully loaded.