text.skipToContent text.skipToNavigation

Milwaukee Hole Saw for Gypsum Carboard/NF Metal 168mm 38mm

Article number 4N353586
Diameter 168
Cutting depth (mm) 38
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes

Specifications

Diameter 168
Cutting depth (mm) 38
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Milwaukee
Type Hole Saw

Article numbers

Article number 4N353586
EAN 4002395365401
UBB 500513630706
UNSPSC 27112700
Manufacturer article nr  4932399886
Do not close this page. This message will disappear, when the page is fully loaded.