text.skipToContent text.skipToNavigation

Milwaukee Hole Saw for Cast Iron/Gypsum Carboard/NF Metal/Plastic/Wood/Steel/SS 73mm 41mm

Article number 5R891799
Diameter 73
Cutting depth (mm) 41
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes

Specifications

Diameter 73
Cutting depth (mm) 41
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Milwaukee
Type Hole Saw

Article numbers

Article number 5R891799
UBB 500572290020
UNSPSC 27112700
Manufacturer article nr  49560167
Do not close this page. This message will disappear, when the page is fully loaded.