text.skipToContent text.skipToNavigation

Milwaukee Hole Saw for Cast Iron/Gypsum Carboard/NF Metal/Plastic/Wood/Steel/SS 111mm 41mm

Article number 8U156242
Diameter 111
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes

Specifications

Diameter 111
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Milwaukee
Type Hole Saw

Article numbers

Article number 8U156242
UBB 500572286085
UNSPSC 27112700
Manufacturer article nr  49560227
Do not close this page. This message will disappear, when the page is fully loaded.