text.skipToContent text.skipToNavigation

Milwaukee Hole saw 95MM

Article number 7O125954
Diameter 95
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes

Specifications

Diameter 95
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand MILWAUKEE

Article numbers

Article number 7O125954
UBB 500572290772
UNSPSC 27112700
Manufacturer article nr  49560203
Do not close this page. This message will disappear, when the page is fully loaded.