text.skipToContent text.skipToNavigation

Milwaukee Hole saw 92MM

Article number 1Z239541
Diameter 92
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes

Specifications

Diameter 92
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes

Article numbers

Article number 1Z239541
UBB 500572290699
UNSPSC 27112700
Manufacturer article nr  49560197
Do not close this page. This message will disappear, when the page is fully loaded.