text.skipToContent text.skipToNavigation

Milwaukee Hole saw 89MM

Article number 9F065096
Diameter 89
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes

Specifications

Diameter 89
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Milwaukee

Article numbers

Article number 9F065096
UBB 500572290517
UNSPSC 27112700
Manufacturer article nr  49560193
Do not close this page. This message will disappear, when the page is fully loaded.