text.skipToContent text.skipToNavigation

Milwaukee Hole saw 70MM

Article number 7P327672
Diameter 70
Cutting depth (mm) 41
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes

Specifications

Diameter 70
Cutting depth (mm) 41
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand MILWAUKEE

Article numbers

Article number 7P327672
UBB 500572289964
UNSPSC 27112700
Manufacturer article nr  49560163
Do not close this page. This message will disappear, when the page is fully loaded.