text.skipToContent text.skipToNavigation

Milwaukee Hole saw 67MM

Article number 9H596186
Diameter 67
Cutting depth (mm) 41
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes

Specifications

Diameter 67
Cutting depth (mm) 41
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Milwaukee

Article numbers

Article number 9H596186
UBB 500572289709
UNSPSC 27112700
Manufacturer article nr  49560158
Do not close this page. This message will disappear, when the page is fully loaded.