text.skipToContent text.skipToNavigation

Milwaukee Hole saw 57MM

Article number 3J639128
Diameter 57
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes

Specifications

Diameter 57
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes

Article numbers

Article number 3J639128
UBB 500572289212
UNSPSC 27112700
Manufacturer article nr  49560132
Do not close this page. This message will disappear, when the page is fully loaded.