text.skipToContent text.skipToNavigation

Milwaukee Hole saw 51MM

Article number 0U042678
Diameter 51
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes

Specifications

Diameter 51
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Milwaukee

Article numbers

Article number 0U042678
UBB 500572288974
UNSPSC 27112700
Manufacturer article nr  49560117
Do not close this page. This message will disappear, when the page is fully loaded.