text.skipToContent text.skipToNavigation

Milwaukee Hole saw 50MM

Article number 6L797094
Diameter 50
Cutting depth (mm) 41
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes

Specifications

Diameter 50
Cutting depth (mm) 41
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes

Article numbers

Article number 6L797094
UBB 500572288891
UNSPSC 27112700
Manufacturer article nr  49560113
Do not close this page. This message will disappear, when the page is fully loaded.