text.skipToContent text.skipToNavigation

Milwaukee Hole saw 46MM

Article number 1F963061
Diameter 46
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes

Specifications

Diameter 46
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes

Article numbers

Article number 1F963061
UBB 500572288636
UNSPSC 27112700
Manufacturer article nr  49560107
Do not close this page. This message will disappear, when the page is fully loaded.