text.skipToContent text.skipToNavigation

Milwaukee Hole saw 41MM

Article number 6V510547
Diameter 41
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes

Specifications

Diameter 41
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Milwaukee

Article numbers

Article number 6V510547
UBB 500572288305
UNSPSC 27112700
Manufacturer article nr  49560092
Do not close this page. This message will disappear, when the page is fully loaded.