text.skipToContent text.skipToNavigation

Milwaukee Hole saw 33MM

Article number 3L805798
Diameter 33
Cutting depth (mm) 41
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes

Specifications

Diameter 33
Cutting depth (mm) 41
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes

Article numbers

Article number 3L805798
UBB 500572287802
UNSPSC 27112700
Manufacturer article nr  49560067
Do not close this page. This message will disappear, when the page is fully loaded.