text.skipToContent text.skipToNavigation

Milwaukee Hole saw 19MM

Article number 4C064619
Diameter 19
Cutting depth (mm) 41
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes

Specifications

Diameter 19
Cutting depth (mm) 41
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Milwaukee

Article numbers

Article number 4C064619
UBB 500572286812
UNSPSC 27112700
Manufacturer article nr  49560023
Do not close this page. This message will disappear, when the page is fully loaded.