text.skipToContent text.skipToNavigation

Milwaukee Hole saw 160MM

Article number 0G552896
Diameter 160
Cutting depth (mm) 38
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes

Specifications

Diameter 160
Cutting depth (mm) 38
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes

Article numbers

Article number 0G552896
EAN 4002395365395
UBB 500513630623
UNSPSC 27112700
Manufacturer article nr  4932399885
Do not close this page. This message will disappear, when the page is fully loaded.