text.skipToContent text.skipToNavigation

Milwaukee Hole saw 152MM

Article number 6S644238
Diameter 152
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes

Specifications

Diameter 152
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand MILWAUKEE

Article numbers

Article number 6S644238
UBB 500572286655
UNSPSC 27112700
Manufacturer article nr  49560253
Do not close this page. This message will disappear, when the page is fully loaded.