text.skipToContent text.skipToNavigation

Milwaukee Hole saw 121MM

Article number 2E713019
Diameter 121
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes

Specifications

Diameter 121
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Milwaukee

Article numbers

Article number 2E713019
UBB 500572286242
UNSPSC 27112700
Manufacturer article nr  49560237
Do not close this page. This message will disappear, when the page is fully loaded.