text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 40mm HM SDS-max Shank 1320mm

Article number 3Y458318
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 1200
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 1320
Diameter drill (mm) 40
Holding system SDS-max
Cutting length (mm) 1200
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HM
Tip angle (°) 130
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code 82075030
Type Drill Bit

Article numbers

Article number 3Y458318
EAN 4002395374557
UBB 500513733278
UNSPSC 20111603
Manufacturer article nr  4932352797
Do not close this page. This message will disappear, when the page is fully loaded.