text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 28mm HM SDS-max Shank 920mm

Artículo No. 2E055482
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 800
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No

Especificaciones

Total length (mm) 920
Diameter drill (mm) 28
Holding system SDS-max
Cutting length (mm) 800
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HM
Tip angle (°) 130
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Type Drill Bit

Números de artículo

Artículo No. 2E055482
EAN 4002395374397
UBB 500513735828
UNSPSC 20111603
Artículo del fabricante nr 4932352781
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.