text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 10mm SDS-plus Shank 260mm 10-Piece

Objednací číslo 2M533059
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 200
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Specifikace

Total length (mm) 260
Diameter drill (mm) 10
Holding system SDS-plus
Cutting length (mm) 200
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Content (pieces) 10
Type Drill Bit

Čísla materiálu

Objednací číslo 2M533059
EAN 4002395359707
UBB 500513605146
UNSPSC 20111603
Výrobní číslo položky 4932399342
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.