text.skipToContent text.skipToNavigation

Milwaukee Hammer drill bit 8 x 210mm 50 pieces

Article number 9W419283
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 150
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 210
Diameter drill (mm) 8
Holding system SDS-plus
Cutting length (mm) 150
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand MILWAUKEE
Content (pieces) 50

Article numbers

Article number 9W419283
EAN 4002395357901
UBB 500513617851
UNSPSC 20111603
Manufacturer article nr  4932399183
Do not close this page. This message will disappear, when the page is fully loaded.