text.skipToContent text.skipToNavigation

Milwaukee Hammer drill bit 8 x 160 x 100mm 10 pieces

Article number 3Q504658
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 100
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 160
Diameter drill (mm) 8
Holding system SDS-plus
Cutting length (mm) 100
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HM
Tip angle (°) 90
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Content (pieces) 10

Article numbers

Article number 3Q504658
EAN 4002395367030
UBB 500513621226
UNSPSC 20111603
Manufacturer article nr  4932352046
Do not close this page. This message will disappear, when the page is fully loaded.