text.skipToContent text.skipToNavigation

Milwaukee Hammer drill bit 28 x 1320 x 1200mm

Article number 6D779159
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 1200
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 1320
Diameter drill (mm) 28
Holding system SDS-max
Cutting length (mm) 1200
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HM
Tip angle (°) 130
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No

Article numbers

Article number 6D779159
EAN 4002395374403
UBB 500513732932
UNSPSC 20111603
Manufacturer article nr  4932352782
Do not close this page. This message will disappear, when the page is fully loaded.