text.skipToContent text.skipToNavigation

Milwaukee Hammer drill bit 18 x 450mm

Article number 3E016720
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 450
Diameter drill (mm) 18
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee

Article numbers

Article number 3E016720
EAN 4002395320967
UBB 500513611573
UNSPSC 20111603
Manufacturer article nr  4932356503
Do not close this page. This message will disappear, when the page is fully loaded.