text.skipToContent text.skipToNavigation

Milwaukee Hammer drill bit 16 x 260mm

Article number 3M829267
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 200
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 260
Diameter drill (mm) 16
Holding system SDS-plus
Cutting length (mm) 200
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No

Article numbers

Article number 3M829267
EAN 4002395374779
UBB 500513589712
UNSPSC 20111603
Manufacturer article nr  4932352819
Do not close this page. This message will disappear, when the page is fully loaded.