text.skipToContent text.skipToNavigation

Milwaukee Hammer drill bit 12 x 690 x 550mm

Article number 8J239624
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 550
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 690
Diameter drill (mm) 12
Holding system SDS-max
Cutting length (mm) 550
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No

Article numbers

Article number 8J239624
EAN 4002395383887
UBB 500649448338
UNSPSC 20111603
Manufacturer article nr  4932430727
Do not close this page. This message will disappear, when the page is fully loaded.