text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 5.5mm SDS-plus Shank 160mm

Objednací číslo 0W664970
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 100
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Specifikace

Total length (mm) 160
Diameter drill (mm) 5.5
Holding system SDS-plus
Cutting length (mm) 100
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code 82075030
Type Drill Bit

Čísla materiálu

Objednací číslo 0W664970
EAN 4002395311910
UBB 500513613306
UNSPSC 20111603
Výrobní číslo položky 4932340408
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.