text.skipToContent text.skipToNavigation

Milwaukee Ground bar driver 40 x 150mm

Article number 4N190373
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Suitable for stainless steel No
With centre drill Yes
Suitable for plastic No
Suitable for steel Yes

Specifications

Total length (mm) 150
Diameter drill (mm) 40
Holding system SDS-max
Suitable for stainless steel No
With centre drill Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Cutting material HSS
Shank shape Other
Suitable for reboring Yes
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand MILWAUKEE

Article numbers

Article number 4N190373
EAN 4002395384044
UBB 500649451373
UNSPSC 20111603
Manufacturer article nr  4932430743
Do not close this page. This message will disappear, when the page is fully loaded.