text.skipToContent text.skipToNavigation

Milwaukee Glass & Tile Drill Bit 5mm Carbide 50mm


Article number 5V367066
Total length (mm)
Diameter drill (mm)
Holding system Other
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 50
Diameter drill (mm) 5
Holding system Other
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics Yes
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass Yes
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles Yes
Spiral drill No
With quick-lock No
Type Glass & Tile Drill Bit

Article numbers

Article number 5V367066
EAN 4058546298562
UBB 500718059776
UNSPSC 27112700
Manufacturer article nr  4932471957
Do not close this page. This message will disappear, when the page is fully loaded.