text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Milwaukee Hole Saw for Gypsum Carboard/NF Metal 200mm 38mm

Article number 0H861682
Diameter 200
Cutting depth (mm) 38
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes

Specifications

Diameter 200
Cutting depth (mm) 38
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Milwaukee
Commodity code
Type Hole Saw

Article numbers

Article number 0H861682
EAN 4002395365425
UBB 500513630961
UNSPSC 20111603
Manufacturer article nr  4932399888
Do not close this page. This message will disappear, when the page is fully loaded.