text.skipToContent text.skipToNavigation

Milwaukee Forstner bit 50 x 90mm

Article number 0R353186
Hole diameter (mm) 50
Total length (mm) 90
Shaft diameter (mm) 10
Suitable for holding shaft type Cylindrical
With centre drill Yes
Brand Milwaukee

Specifications

Hole diameter (mm) 50
Total length (mm) 90
Shaft diameter (mm) 10
Suitable for holding shaft type Cylindrical
With centre drill Yes
Brand Milwaukee

Article numbers

Article number 0R353186
EAN 4002395353538
UBB 500513600196
UNSPSC 23241639
Manufacturer article nr  4932373923
Do not close this page. This message will disappear, when the page is fully loaded.