text.skipToContent text.skipToNavigation

Milwaukee Forstner Bit 40mm 10mm Round Shank 90mm

Article number 7S406016
Hole diameter (mm) 40
Total length (mm) 90
Shaft diameter (mm) 10
Suitable for holding shaft type Cylindrical
With centre drill Yes
Brand Milwaukee
Type Forstner Bit

Specifications

Hole diameter (mm) 40
Total length (mm) 90
Shaft diameter (mm) 10
Suitable for holding shaft type Cylindrical
With centre drill Yes
Brand Milwaukee
Type Forstner Bit

Article numbers

Article number 7S406016
EAN 4002395331635
UBB 500513600014
UNSPSC 23241639
Manufacturer article nr  4932363720
Do not close this page. This message will disappear, when the page is fully loaded.