text.skipToContent text.skipToNavigation

Milwaukee Forstner bit 30 x 90mm

Article number 0I669849
Hole diameter (mm) 30
Total length (mm) 90
Shaft diameter (mm) 8
Suitable for holding shaft type Cylindrical
With centre drill Yes
Brand MILWAUKEE

Specifications

Hole diameter (mm) 30
Total length (mm) 90
Shaft diameter (mm) 8
Suitable for holding shaft type Cylindrical
With centre drill Yes
Brand MILWAUKEE

Article numbers

Article number 0I669849
EAN 4002395331574
UBB 500513599794
UNSPSC 23241639
Manufacturer article nr  4932363714
Do not close this page. This message will disappear, when the page is fully loaded.